Abbotsford
KLN71980

KLEIN TOOLS, INC 71980 Long Nose Telephone Work Plier Knurled 1-7/8 in L x 0.688 in W x 3/8 in T Jaw

Price $85.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:71980

Description

Knurled jaw tips for greater gripping power. Induction hardened side-cutting knives for long life. Convenient .030'' stripping hole. Curved handles provide greater tool control.


Pliers with knurled jaw tips for greater gripping power

Induction hardened side-cutting knives for long life

Convenient .030-Inch (1 mm) stripping hole

Curved handles provide greater tool control

Specifications

Brand Name Klein Tools Item Name Long Nose Telephone Work Plier
Type Type L1 Nominal Capacity 1.72 in
Jaw Type Knurled Jaw Size 1-7/8 in L x 0.688 in W x 3/8 in T
Jaw Material Alloy Steel Handle Length 3.43 in
Handle Type 1-Component, Curved, Dipped Handle Material Plastic
Overall Length 6-5/8 in Color Yellow
Application For Telephone Work UPC 092644719806

Packages

1 - UNIT - 1