Description
These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting knives are induction hardened for long life. Knurled jaws provide sure wrapping and looping.
Specifications
| Brand Name | Klein Tools | Item Name | Long Nose Plier with Side Cutter |
| Type | Standard | Jaw Type | Straight |
| Jaw Size | 2.438 in L x 0.688 in W x 3/8 in T | Jaw Material | Alloy Steel |
| Handle Length | 3.54 in | Handle Type | 1-Component |
| Handle Material | Plastic Dipped | Overall Length | 7-3/16 in |
| Color | Yellow Grip | Application | Working in Confined Areas |
| UPC | 092644710247 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |