Abbotsford
KLND2037C

KLEIN TOOLS, INC D203-7C Long Nose Plier with Side Cutter Straight 2.438 in L x 0.688 in W x 3/8 in T Jaw

Price $55.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D203-7C

Description

Induction hardened, long-lasting cutting knives. Slim head design for working in confined areas. Knurled jaws for sure wrapping and looping. Curved handles provide greater tool control.

Specifications

Brand Name Klein Tools Item Name Long Nose Plier with Side Cutter
Type Standard Jaw Type Straight
Jaw Size 2.438 in L x 0.688 in W x 3/8 in T Jaw Material Alloy Steel
Handle Length 3.54 in Handle Type 1-Component
Handle Material Plastic Dipped Overall Length 7-3/16 in
Color Yellow Grip Application Working in Confined Areas
UPC 092644710261

Packages

1 - UNIT - 1