Abbotsford
KLND2038GLW

KLEIN TOOLS, INC D203-8-GLW Pliers long-nose hi-viz side-cutting

Price $69.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D203-8-GLW

Description

Glow in the dark grips to easily locate your tool in dark or low lit areas. Grips charge in natural and artificial lighting. Heavier design for greater cutting power. Slim head design for working in confined areas. Extended handles provide added reach and leverage.


Needle Nose Pliers with Glow-in-the-Dark grips to easily locate your tool in dark or low lit areas

Heavier design for greater cutting power

Specifications

Brand Name Klein Tools Item Name Long Nose Plier
Type 1-Row, Side Cutting Jaw Size 2.32 in L x 1.02 in W x 0.5 in T
Handle Length 4.03 in Handle Type Dipped
Handle Material Plastic Overall Length 8-7/16 in
Color Glow In The Dark Standards California Proposition 65 Warning
Application Heavier design for greater cutting power. UPC 092644710049

Packages

1 - UNIT - 1