Abbotsford
KLND3016C

KLEIN TOOLS, INC D301-6C Long Nose Plier with Spring Knurled, Standard 1-7/8 in L x 0.688 in W x 3/8 in T Jaw

Price $49.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D301-6C

Description

Knurled jaws for sure wrapping and looping. Curved handles provide greater tool control.


Pliers have knurled jaws for sure wrapping and looping of wire

Specifications

Brand Name Klein Tools Item Name Long Nose Plier with Spring
Type Standard Nominal Capacity 1-3/4 in
Jaw Type Knurled, Standard Jaw Size 1-7/8 in L x 0.688 in W x 3/8 in T
Jaw Material Steel Handle Length 3.43 in
Handle Type 1-Component, Curved, Dipped Handle Material Plastic
Overall Length 6-5/8 in Color Yellow
Application For Sure Wrapping and Looping UPC 092644710568

Packages

1 - UNIT - 1