Abbotsford
KLNM200ST

KLEIN TOOLS, INC M200ST IRONWORKER PLIER GRIPS, 2 PACK

Price $28.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:M200ST
Documents Documents

Description

Heavy duty grip for the straight handle of Klein's Slim-Head Ironworker's Pliers provides increased cushion for more comfort during use. The grip is textured for improved dexterity and quick grip placement. The kit includes two comfort grips and two heat shrink bands to retrofit a pair of plain handled Slim-Head Ironworker's Pliers. The M200ST Comfort Grip is designed to fit Klein Tool's 9-Inch Ironworker's Pliers, Cat. No. 201-7CST.


Ironworker's plier grip provides additional cushioning for repeated hardwire cutting

Fits the straight handle of Klein's Slim-Head Ironworker's Pliers (Cat. No. 201-7CST)

Heat shrink band keeps grip in place

Extended ribs help maintain control by minimizing hand travel up the plier handle

Grip extends beyond plier handle to provide air pocket for increased user comfort

Grip extends beyond plier handle to provide air pocket for increased user comfort

Textured grip for improved dexterity and quick grip placement

Better overall hand-feel and ergonomics

Includes two grips and two heat shrink bands

Pliers not included

Specifications

Brand Name Klein Tools Item Name Comfort Grip Kit
Material Plastic Type Heavy-Duty
Color Black Dimensions 6.74 in L
For Use With 201-7CST 9 in Ironworker's Plier Includes (2) Comfort Grips and (2) Heat Shrink Bands
UPC 092644990410

Packages

1 - UNIT - 1