Abbotsford

KLEIN TOOLS, INC 5300 Set tool electricians 12piece

Price $465.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5300

Description

Perfect kit for the professional or apprentice. Kit includes 7-pocket leather tool pouch (5166), adjustable web belt (5225), no.1 x 3 inch (603-3), no.2 x 4 inch (603-4) round-shank Phillips cushion-grip screwdriver, 1/4x 4 inch (605-4), 1/4 x 6 inch (605-6) heavy-duty round-shank cabinet-tip cushion-grip screwdriver, wire stripper or cutter 10-18 AWG solid wire (11045), 8 inch high-leverage diagonal-cutting pliers angled head (D248-8), 8 inch heavy-duty long-nose, side-cutting pliers (D203-8), high-leverage side-cutting pliers fish tape pulling (D213-9NETP), Pump pliers with 1-3/4 inch jaw capacity (D502-10).


Perfect tool kit for the professional or apprentice

Tool Set includes 7-pocket leather tool pouch (Cat. No. 5166) for your hand tools

Adjustable web belt (Cat. No. 5225)

#1 Phillips Cushion-Grip™ screwdriver, 3-Inch (7.6 cm) round-shank (Cat. No. 603-3)

#2 Phillips Cushion-Grip™ screwdriver, 4-Inch (10.2 cm) round-shank (Cat. No. 603-4)

1/4-Inch (6 mm) cabinet-tip Cushion-Grip™ screwdriver - 4-Inch (10.2 cm) heavy-duty round-shank (Cat. No. 605-4)

1/4-Inch (6 mm) cabinet-tip Cushion-Grip™ screwdriver - 6-Inch (15.2 cm) heavy-duty round-shank (Cat. No. 605-6)

Wire stripper/cutter - 10-18 AWG solid wire (Cat. No. 11045)

8-Inch (20.3 cm) High-leverage diagonal-cutting pliers - angled head (Cat. No. D248-8)

8-Inch (20.3 cm) Heavy-duty long-nose, side-cutting pliers (Cat. No. D203-8)

Specifications

Brand Name Klein Tools Item Name Tool Set
Type 3-Row Overall Length 12.875 in
Includes 5166 7-Pocket Leather Tool Pouch, 5225 Adjustable Web Belt, 603-3 No.1 x 3 in, 603-4 No.2 x 4 in Round-shank Phillips Cushion-grip Screwdriver, 605-4 1/4 x 4 in, 605-6 1/4 x 6 in Heavy-Duty Round-Shank Cabinet-Tip Cushion-Grip Screwdriver, 11045 Wire Stripper/Cutter 10 - 18 AWG Solid Wire, D248-8 8 in Angled Head High-Leverage Diagonal-Cutting Pliers, D203-8 8 in Heavy-Duty Long-Nose Side Cutting Pliers, D213-9NETP High-Leverage Side Cutting Pliers Fish Tape Pulling, D502-10 Pump Pliers with 1-3/4 in Jaw Capacity Standards California Proposition 65 Warning
Application For Electricians UPC 092644551550

Packages

1 - UNIT - 1