Abbotsford
KLN80014

KLEIN TOOLS, INC 80014 Electricians Tool Kit

Price $490.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:80014

Description

A great assortment of tools for the electrician. Contains four pliers, five screwdrivers, one tape measure, a wire stripper or cutter a pair of protective eyewear an 8-pocket leather tool pouch and an adjustable tool belt. 8 inch heavy-duty long-nose, side-cutting pliers (D203-8) high-leverage side-cutting pliers-fish tape pulling (D213-9NETP). 8 inch high-leverage diagonal-cutting pliers- angled head (D248-8). 10 inch pump pliers with 1-3/4 inch jaw capacity (D502-10). #1 Phillips cushion-grip screwdriver -3 inch round-shank (603-3). Wire bending #2 Phillips cushion-grip screwdriver-4 inch round-shank (603-4B). 1/4 inch cabinet-tip cushion-grip screwdriver- 4 inch heavy-duty round-shank (605-4). 1/4 inch cabinet-tip cushion-grip screwdriver-6 inch heavy-duty round-shank (605-6). 3/16 inch cabinet-tip cushion-grip screwdriver-Rapi-DrivĀ® (670-6) tape measure-25 ft single hook (93025) 5164 8-pocket leather tool pouch. 5225 adjustable web tool belt. 11045 wire stripper or cutte-10-18 AWG solid wire.


14-Piece Electrician's Tool Set is a great assortment of tools for the electrician

Tool Kit contains four pliers, five screwdrivers, one tape measure, a wire stripper/cutter, a pair of protective eyewear, an 8-pocket leather tool pouch and an adjustable tool belt

High-leverage side-cutting pliers - fish tape pulling (Cat. No. D213-9NETP)

8-Inch (20.3 cm) high-leverage diagonal-cutting pliers, angled head (Cat. No. D248-8)

10-Inch (25.4 cm) pump pliers with 1-3/4-Inch (4.4 cm) jaw capacity (Cat. No. D502-10)

#1 Phillips Cushion-Grip™ screwdriver - 3-Inch (7.6 cm) round-shank (Cat. No. 603-3)

Wire bending #2 Phillips Cushion-Grip™ screwdriver - 4-Inch (10.2 cm) round-shank (Cat. No. 603-4B)

Specifications

Brand Name Klein Tools Item Name Electricians Tool Kit
Type Electricians Tool Set Includes D203-8 8 in Long Nose Side Cutting Plier, D213-9NETP 9 in Side Cutting and Tape Pulling Plier, D248-8 High Leverage Diagonal Cutting Plier, D502-10 10 in Pump Plier, 603-3 #1 3 in Round Shank Phillips Screwdriver, 603-4B #2 Wire Bending Phillips Screwdriver, 605-4 1/4 x 4 in Shank Cabinet Tip Screwdriver, 605-6 Heavy Duty 6 in Cabinet Tip Screwdriver, 670-6 3/16 in Cabinet Rapi-Driv® Screwdriver, 86125 25 ft Non-Magnetic Tape Measure, 5164 8 Pocket Slotted Tool Pouch, 5225 Adjustable PolyWeb Tool Belt, 11045 10-18 AWG Solid Wire Stripper/Cutter, 60053 Protective Eyewear Clear Lens
Application Electrical UPC 092644800146

Packages

1 - UNIT - 1