Abbotsford
KLN80141

KLEIN TOOLS, INC 80141 Journeyman,Klein-Kurve,Rapi-Driv Tool Set 41 Pieces

Price $1,421.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:80141

Description

41-Piece journeyman tool set Comfortable and durable tools for the professional. Contains one Journeyman side-cutting pliers, one Journeyman diagonal-cutting pliers, two Journeyman long-nose pliers, one Journeyman pump pliers, one Journeyman crimping/cutting tool, one Journeyman cable cutter, two Klein-Kurve® wire strippers/cutters, one Klein-Kurve® utility knife, two adjustable wrenches, three keystone-tip screwdrivers, three cabinet-tip screwdrivers, two Phillips-tip screwdrivers, one wire-bending screwdriver, one square-recess tip screwdriver, one Rapi-Driv® screwdriver, one conduit-fitting reaming screwdriver, one 12-piece hex-key set, seven nut drivers, one awl, one torpedo level, one protective eye wear, one cable splicer's kit, one canvas zipper bag, one power-return rule, one 125' (38.1 m) steel fish tape, one shoulder strap, one 18'' (457 mm) 10-pocket tool bag.


41-Piece Tool Kit contains comfortable and durable tools for the professional

Tool Kit includes: 4 types of pliers, 8 fixed-blade screwdrivers, 7 nut drivers, 2 multi-bit drivers, Magnetizer / Demagnetizer, awl, hex key set, cable cutter, cable stripper/cutter, wire stripper/cutter, crimping/cutting tool

Kit also includes: Jab saw, conduit reamer, fish tape, NCVT with flashlight, GFCI tester, voltage/continuity tester, utility knife, tape measure, level, canvas zipper bag, tool bag backpack, headlamp and protective eyewear

4 Pliers: 8-Inch High-Leverage Heavy-Duty Diagonal-Cutters (Cat. No. D2000-48), 8-Inch Long Nose Side-Cutters (Cat. No. D203-8N), 9-Inch Heavy-Duty Lineman's Pliers, Fish Tape Pulling (Cat. No. D2000-9NETP) and 10-Inch Pump Pliers (Cat. No. D502-10)

High-Leverage Cable Cutter (Cat. No. 63225), Crimping/Cutting Tool (Cat. No. 1005), Klein-Kurve Wire Stripper/Cutter (Cat. No. 11055), and Klein-Kurve Dual NM Cable Stripper/Cutter (Cat. No. K1412)

Cabinet Tip Cushion-Grip™ Screwdrivers: 3/16-Inch with 3- and 6-Inch Round Shanks (Cat. Nos. 601-3, 601-6), 1/4-Inch with 6-Inch Round Shank (Cat. No. 605-6), Cushion-Grip™ Scratch Awl (Cat. No. 650)

Cushion-Grip™ Screwdrivers: 1/4- and 5/16-Inch Keystone Tip (Cat. Nos. 600-4, 602-6), #2 Square-Recess Tip (Cat. No. 662), Power Conduit Reamer, #2 Square Bit (Cat. No. 85091)

Cushion-Grip™ Screwdrivers: #1, #2 Phillips Wire Bending (Cat. Nos. 603-3, 603-4B), 14-in-1 Precision Driver (Cat. No. 32314), 6-in-1 Stubby (Cat. No. 32561), Pro Folding Hex Key Set (Cat. No. 70550)

3/16-Inch, 1/4-Inch, 5/16-Inch, 11/32-Inch, 3/8-Inch, 7/16-Inch, and 1/2-Inch Nut Driver – 3-Inch Hollow Shaft (Cat. Nos. 630-3/16, 630-1/4, 630-5/16, 630-11/32, 630-3/8, 630-7/16, 630-1/2)

Specifications

Brand Name Klein Tools Sub Brand Journeyman,Klein-Kurve,Rapi-Driv
Item Name Tool Set Type Tool Kit
Number of Pieces 41 Includes (1) Cable Cutters, (1) Multifunctional Tools, (12) Hexagonal Keys, (2) Adjustable Wrenches, (2) Crosshead Screwdrivers PH, (5) Pliers
Standards CAT IV 1000V: NCVT-3P, CAT IV 600V: ET250 Application Electrical
UPC 092644801419

Packages

1 - UNIT - 1