Abbotsford
KLND50510B

KLEIN TOOLS D50510B CLASSIC KLAW™ PUMP PLIERS, 10-INCH

Price $41.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D50510B

Description

The Klein Quick-Adjust Klaw™ Pump Pliers feature a unique curved jaw with multiple contact points, delivering maximum torque and a secure grip. The hardened teeth on the jaw's gripping surface minimize wear and provide a strong, positive hold. Its all-steel construction ensures exceptional strength and long-lasting performance, even in the most demanding tasks.


Quick-adjust button allows for quick and easy, one-handed adjustment of plier jaws

Gripping surface with hardened teeth for reduced wear and positive grip

All-steel construction for maximum durability and long-lasting performance

Plastic-dipped handles offer comfortable grip and a high-visibility color for easy spotting in low-light conditions

Quick-adjust mechanism ensures smooth, safe operation for effortless adjustments without risk of pinching

Specifications

Brand Name Klein Tools Item Name Quick-Adjust Klaw™ Pump Pliers, 10-Inch
Type Pliers Jaw Material Alloy Steel
Handle Length 5 in Handle Type Plastic Dipped
Handle Material Steel Overall Length 9.64 in
Color Orange Application General Purpose
UPC 092644730320

Packages

1 - UNIT - 1