KLEIN TOOLS, INC D511-10 Slip Joint Plier 2-Position, Serrated 1-3/4 in L x 1-3/8 in W x 15/32 in T Jaw Nickel Chrome Plated
Description
Shear-type cutter for precision wire cutting. Two versatile jaw positions. Serrated jaws provide sure-gripping power. Nickel-chrome plated for long life. Knurled handles for greater leverage.
Specifications
| Brand Name | Klein Tools | Item Name | Slip Joint Plier |
| Type | Slip Joint Pliers | Nominal Capacity | 3.74 - 4.3 in |
| Jaw Type | 2-Position, Serrated | Jaw Size | 1-3/4 in L x 1-3/8 in W x 15/32 in T |
| Handle Length | 4.91 in | Finish | Nickel Chrome Plated |
| Handle Type | 1-Component, Dipped | Handle Material | Plastic-Dipped |
| Overall Length | 9-7/8 in | Color | Blue Handle |
| Application | For Precision Wire Cutting | UPC | 092644732102 |
Packages
| 1 - UNIT - 1 |