KLEIN TOOLS, INC D511-6 Slip Joint Plier 2-Position, Serrated 1-3/16 in L x 1-3/16 in W x 3/8 in T Jaw Nickel Chrome Plated
Description
Shear-type cutter for precision wire cutting. Two versatile jaw positions. Serrated jaws provide sure-gripping power. Nickel-chrome plated for long life. Knurled handles for greater leverage.
Specifications
| Brand Name | Klein Tools | Item Name | Slip Joint Plier |
| Type | Slip Joint Pliers | Nominal Capacity | 2.63 - 2.96 in |
| Jaw Type | 2-Position, Serrated | Jaw Size | 1-3/16 in L x 1-3/16 in W x 3/8 in T |
| Jaw Material | Alloy Steel | Handle Length | 3.05 in |
| Finish | Nickel Chrome Plated | Handle Type | 1-Component, Dipped |
| Handle Material | Plastic Dipped Steel | Overall Length | 6-9/16 in |
| Color | Blue | Application | For Precision Wire Cutting |
| UPC | 092644732027 |
Packages
| 1 - UNIT - 1 |