Abbotsford
KLND5118

KLEIN TOOLS, INC D511-8 Slip Joint Plier 7/16 in T Jaw

Price $40.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D511-8

Description

Shear-type cutter for precision wire cutting. Two versatile jaw positions. Serrated jaws provide sure-gripping power. Nickel-chrome plated for long life. Knurled handles for greater leverage.


Two versatile jaw positions

Specifications

Brand Name Klein Tools Item Name Slip Joint Plier
Type Slip Joint Pliers Jaw Size 7/16 in T
Handle Length 4.28 in Handle Type 1-Component
Handle Material Plastic-Dipped Steel Overall Length 8-1/16 in
Color Blue Application Precision Wire Cutting
UPC 092644732065

Packages

1 - UNIT - 1