Abbotsford
KLN2017CST

KLEIN TOOLS, INC 201-7CST Ironworker's Plier Square, knurled 1.281 in L x 1.156 in W x 1/2 in T Jaw

Price $79.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:201-7CST

Description

Twists and cuts soft annealed rebar tie wire. Hook bend handle. Spring-loaded action for self-opening. Heavy-duty knurled jaws.


Twists and cuts soft annealed rebar tie wire

Handform handles feature a hook-bend for added grip and leverage

Unique handle tempering helps absorb the ''snap'' when cutting wire

Specifications

Brand Name Klein Tools Item Name Ironworker's Plier
Type Ironworker's Pliers Nominal Capacity 1.16 in
Jaw Type Square, knurled Jaw Size 1.281 in L x 1.156 in W x 1/2 in T
Jaw Material Tool Steel Handle Length 7-3/8 in
Handle Type Plain Overall Length 9.13 in
Color Black Application Twists and Cuts Soft Annealed Rebar Tie Wire
UPC 092644703003

Packages

1 - UNIT - 1