Abbotsford
KLND20007

KLEIN TOOLS D2000-7 Side Cutting Plier 1-9/32 in L x 1.03 in W x 1/2 in T Jaw

Price $85.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-7

Description

Cuts ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Streamlined design with sure-gripping, cross-hatched knurled jaws. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Custom, US-made tool steel. Plastic-dipped handles for comfort and ease of identification. Handform handles for full gripping and cutting power. Features combination polished and black-oxide finish.


Side Cutting Pliers cut ACSR, screws, nails and most hardened wire

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type Heavy Duty, High-Leverage Jaw Size 1-9/32 in L x 1.03 in W x 1/2 in T
Handle Length 4.52 in Overall Length 7-7/8 in
Color Royal Blue Applicable Materials ACSR and Most Hardened Wire
Application For Screws, Nails UPC 092644700736

Packages

1 - UNIT - 1