Abbotsford
KLND20007CST

KLEIN TOOLS, INC D2000-7CST Ironworker's Plier Standard 1/2 in T Jaw

Price $102.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D2000-7CST

Description

Twists and cuts soft annealed rebar tie wire. Cuts ACSR, screws, nails and most hardened wire. Hook bend handle absorbs the ''snap'' when cutting wire. Spring-loaded action for self-opening. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Heavy-duty knurled jaws.


Ironworker's Pliers twist and cut soft annealed rebar tie wire

Specifications

Brand Name Klein Tools Item Name Ironworker's Plier
Type Heavy Duty Jaw Type Standard
Jaw Size 1/2 in T Handle Length 5.78 in
Handle Material Plastic Dipped Overall Length 9-1/4 in
Applicable Materials Soft Annealed Rebar Tie Wire Application ACSR,Most Hardened Wire,Nails,Screws,Soft Annealed Rebar Tie Wire
UPC 092644703782

Packages

1 - UNIT - 1