Abbotsford
KLND2017CSTLFT

KLEIN TOOLS, INC D201-7CSTLFT Ironworker's Rebar Pliers, Left Handed, Spring Loaded, 9-Inch

Price $78.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D201-7CSTLFT
Documents Documents

Description

Ironworker's 9-Inch pliers were designed specifically for lefties to twist and cut rebar tie wire. They feature a hook bend left handle for a tight grip and leverage with a more natural fit for lefties. Heavy-duty knurled jaws provide a strong grip and a spring-loaded design which enables self-opening.


Pliers with hook bend in left handle provides added grip and leverage for a more natural fit for lefties

Specifications

Brand Name Klein Tools Item Name Ironworker Plier
Type Hot Riveted, Left Handed, Square Nose, Spring Loaded Nominal Capacity 1.16 in
Jaw Size 1.269 in L x 1.156 in W x 0.5 in T Jaw Material Steel
Handle Length 7.375 in Handle Type Dipped, Left-Handed Grip
Handle Material Plastic Overall Length 9.19 in
Color Blue Application For Twists and Cuts Soft Annealed Rebar Tie Wire
UPC 092644703096

Packages

1 - UNIT - 1