Abbotsford
KLND2017NE

KLEIN TOOLS, INC D201-7NE Side Cutting Plier Standard, Cross-Hatched Knurled 1-9/32 in L Jaw

Price $67.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D201-7NE

Description

Sure-gripping, cross-hatched knurled jaws. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Plastic-dipped handles for comfort and ease of identification.


Lineman's Pliers have streamlined design with sure-gripping, cross-hatched knurled jaws

Forged in the USA with custom, US-made tool steel

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type Side Cutting Pliers Jaw Type Standard, Cross-Hatched Knurled
Jaw Size 1-9/32 in L Handle Length 4.25 in
Overall Length 7-7/16 in Color Dark Blue
Application General Purpose UPC 092644700088

Packages

1 - UNIT - 1