Abbotsford
KLND2139NETP

KLEIN TOOLS, INC D213-9NETP Lineman's Fish Tape Pulling Pliers, 9-Inch

Price $70.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D213-9NETP

Description

These high-leverage pliers were designed specifically for fish tape pulling. Quickly and easily pull 1/8'' or 1/4'' (3 or 6 mm) flat steel fish tape without damaging the tape. The hot-riveted joint ensures smooth action and no wobble in the handle. Precision-hardened plier head and induction-hardened cutting knives make this the tool that will be in your bag for life.


Plier's with high-leverage design has 46-percent more cutting power

Built-in channel pulls 1/8-Inch or 1/4-Inch (3 or 6 mm) flat steel fish tape without damaging the tape

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type High-Leverage, Tape Pulling Jaw Type Power Diagonal Cutting
Jaw Size 1-1/4 in W x 5/8 in T Handle Length 5.41 in
Overall Length 9-3/8 in Color Dark Blue
Standards Y Application 1/4 in
UPC 092644700569

Packages

1 - UNIT - 1 6 - UNIT - 6