Abbotsford
KLND2139ST

KLEIN TOOLS, INC D213-9ST Ironworker Plier 1-19/32 in Jaw

Price $79.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D213-9ST

Description

Twists and cuts soft annealed rebar tie wire. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and


Unique handle tempering helps absorb the snap' when cutting wire

Specifications

Brand Name Klein Tools Item Name Ironworker Plier
Type High-Leverage Jaw Size 1-19/32 in
Handle Length 5.41 in Handle Type 1-Component
Overall Length 9-3/8 in Color Dark Blue
Application High Leverage,Used For Rebar UPC 092644703126

Packages

1 - UNIT - 1