Abbotsford
KLNJ2139NETP

KLEIN TOOLS, INC J213-9NETP Journeyman Side Cutting Plier New England 5/8 in T Jaw

Price $85.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:J213-9NETP

Description

Quickly and easily pulls 1/8" or 1/4" flat steel fish tape without damaging the tape. High-leverage design. Rivet is closer to the cutting edge for 46%greater cutting and gripping power than other plier designs. Streamlined design with sure-gripping, cross-hatched knurled jaws. Induction-hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. New England nose.


Pliers quickly and easily pull 1/8-Inch (3 mm) or 1/4-Inch (6 mm) flat steel fish tape without damaging the tape

Induction hardened cutting knives for long life and hot-riveted joint that ensures smooth action and no handle wobble

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Side Cutting Plier Type High-Leverage, Fish Tape Pulling
Jaw Type New England Jaw Size 5/8 in T
Handle Length 5.55 in Overall Length 9-1/2 in
Color Dark Blue/Black Standards Y
Application 1/4 in UPC 092644721052

Packages

1 - UNIT - 1