Abbotsford
KLND50216

KLEIN TOOLS, INC D502-16 Tongue and Groove Plier

Price $110.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D502-16

Description

Secure tongue and groove design for non-slip grip – even with heavy pressure. Wide range of versatile jaw positions.


Water Pump Pliers with secure tongue and groove design for non-slip grip - even with heavy pressure

Wide range of versatile jaw positions

Plastic-dipped handles for comfort and easy identification

Specifications

Brand Name Klein Tools Item Name Tongue and Groove Plier
Type Standard Handle Type 1-Component, Non Slip Grip
Overall Length 16-3/4 in Color Yellow
UPC 092644730269

Packages

1 - UNIT - 1