Abbotsford
KLNVDV327103

KLEIN TOOLS, INC VDV327-103 Pick wire 7.25" yellow/black

Price $21.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV327-103

Description

Pick wire and insulation debris left in terminals. Pull, manipulate or trace wires. Pull bridge clips from 66 blocks. Push wires into position. Pry open covers. Non-conductive body material prevents shorts when pulling wire. Includes a metal hook end and non-conductive spudger end.


Pick wire and insulation debris left in terminals

Pull, manipulate or trace wires

Pull bridge clips from 66 blocks

Push wires into position

Pry open covers

Non-conductive body material prevents shorts when pulling wire

Includes a metal hook end and non-conductive spudger end

See our Cushion-Grip™ Impact Punchdown Tool Kit (VDV427-822) for everything required to install and maintain 110 and 66 panels, cross-connect systems and wall jacks

Specifications

Brand Name Klein Tools Item Name Wire Pick
Type Metal hook end Length 7-1/4 in
Material Metal Color Yellow
Includes Metal Hook End and Non-Conductive Spudger End Application For Pick Wire and Insulation Debris Left in Terminals, Pull, Manipulate or Trace Wires, Pull Bridge Clips from 66 Blocks, Pry Open Covers
UPC 092644582059

Packages

1 - UNIT - 1