Abbotsford
KLNVDV427104

KLEIN TOOLS, INC VDV427-104 Blade dura punchdown 110/66 cut combination 2.25" silver

Price $22.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV427-104
Documents Documents

Description

Dura-Blade is manufactured using metal injecting molding (MIM) technology for better quality, durability and performance. Precise cutting-edge for clean, accurate wire insertion, termination and trimming. Dual 110 and 66 cut and terminate ends for versatility. Easy blade insertion with bayonet-style (twist lock) form factor. Compatible with most bayonet style (twist lock) socket punchdown tools. Cushion-Grip Impact Punchdown Tool Kit (VDV427-822) for everything required to install and maintain 110 and 66 panels, cross-connect systems and wall jacks.


Dura-Blade™ is manufactured using metal injecting molding (MIM) technology for better quality, durability and performance

Precise cutting-edge for clean, accurate wire insertion, termination and trimming

Dual 66 and 110 cut and terminate ends for versatility

Easy blade insertion with bayonet-style (twist & lock) form factor

Compatible with most bayonet style (twist & lock) socket punchdown tools

See our Cushion-Grip™ Impact Punchdown Tool Kit (VDV427-822) for everything required to install and maintain 66 and 110 panels, cross-connect systems and wall jacks

Specifications

Brand Name Klein Tools Sub Brand Dura-Blade
Item Name Punchdown Blade Type 110 Terminate/Cut
Length 2.203 in Width 3.500 in
Application For Precise Cutting-Edge for Clean, Accurate Wire Insertion, Termination and Trimming UPC 092644582066

Packages

1 - UNIT - 1