Abbotsford

KLEIN TOOLS, INC 3238 Construction Wrench Single, Reversible Ratcheting 15 in L

Price $168.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3238

Description

Accepts 1/2'' square-drive hex socket. Reversible ratchet. Eliminates the need for carrying several fixed-size wrenches. Forged from select alloy steel with continuous-taper handle for aligning bolt holes. Industrial black finish for corrosion resistance


Accepts 1/2-Inch square-drive hex socket

Reversible ratchet

Forged from select alloy steel with continuous-taper handle for aligning bolt holes

Industrial black finish for corrosion resistance

Specifications

Brand Name Klein Tools Item Name Construction Wrench
Type Single, Reversible Ratcheting Drive Size 1/2 in
Material Forged Alloy Steel Measuring System SAE
Length 15 in Handle Type Tapered
Finish Black Oxide Weight 2.1 lb
For Use With 1/2 in Square Drive Hex Socket UPC 092644658990

Packages

1 - UNIT - 1