Abbotsford
KLN65820

KLEIN TOOLS, INC 65820 Ratchet 1/2 in 10 in L

Price $46.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65820

Description

Ratchet.


Forged from the highest quality alloy-steel

Male Square 1/2-Inch Drive

10-Inch length

Specifications

Brand Name Klein Tools Item Name Ratchet
Type Classic Ratchet Drive Size 1/2 in
Overall Length 10 in Head Style Pear
Number of Geared Teeth 72 Finish Chrome
Minimum Arc Swing Handle Type Knurled
Material Alloy Steel Weight 1.3 lb
UPC 092644658204

Packages

1 - UNIT - 1