×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
MIL48222950

MILWAUKEE 48-22-2950 7-in-1 Multi-Bit Mini Ratchet

Price $30.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2950

Description

The MILWAUKEE® 7-in-1 Multi-Bit Mini Ratchet provides better access in tight spaces by offering 4° of arc swing. This multi-bit mini ratchet features a versatile finger loop and storage clip for increased control and easy storage. The attachable bit holder offers easy bit access and better organization. The thumb wheel allows for tightening and loosening fasteners when space is limited. The Milwaukee® 7-in-1 Mini Bit Ratchet is backed by a Limited Lifetime Warranty.


Better Access

4° of Arc Swing For Tight Spaces

Versatile Finger Loop & Storage clip

Attachable Bit Holder

Chrome-plated for rust protection

Thumb wheel for better access

Feature 7-in-1: 4 bits, 1/4" and 5/16" nut drivers, one 1/4" socket adapter.

Size ID on bit storage

90-tooth design

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Drive Size 1/4 in
Finish Chrome Handle Type Fixed
Handle Material Steel Material Steel
UPC 045242174102

Packages

1 - UNIT - 1