Abbotsford
MIL48229052

MILWAUKEE ELECTRIC TOOL 48-22-9052 1/2" Drive 18" Flex Head Ratchet

Price $139.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9052

Description

The MILWAUKEE® 1/2” Drive 18” Flex Head Ratchet with a 4° arc swing provides better access and is more adaptable to working in spaces with different angles. The ratchet head can flex to 11 different positions and has a lever to lock the head in place. The extended handle length offers increased leverage for stubborn nuts and bolts, a slim profile design, and a flush directional lever for better accessibility. The all-chrome finish makes cleaning the extended-reach ratchet easy. This ratchet is backed by Milwaukee's Mechanics Hand Tools Lifetime Guarantee.


4° Arc Swing

11 Locking Positions - Adaptable Access

High Leverage Extended Handle

Slim profile head

90-tooth design

Flush directional lever

Flex head design

Chrome Plated

18" ratchet

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Drive Size 1/2 in
Finish Chrome Material Steel
UPC 045242598175

Packages

1 - UNIT - 1