Abbotsford
KLN66142

KLEIN TOOLS, INC 66142 Cold Chisel 1/2 in High Carbon Steel 6 in Overall length

Price $16.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66142

Description

Heat-treated, high-carbon steel for necessary hardness and durability. Cuts, shapes and removes metal. Corrosion resistant black finish.


Cold Chisel cuts, shapes and removes metal

Blade Width: 1/2-Inch

Overall Length: 6-Inch

Weight: 0.2 pounds

Specifications

Brand Name Klein Tools Item Name Cold Chisel
Type Cold Chisels Tip Size 1/2 in
Tip Type Flat Overall Length 6 in
Material High Carbon Steel Finish Black
Weight 0.2 lb Application Cuts, Shapes and Removes Metal
UPC 092644661426

Packages

1 - UNIT - 1