Abbotsford
KLN66144

KLEIN TOOLS, INC 66144 Chisel cold high-carbon 3/4x7-1/2"

Price $22.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66144

Description

Heat-treated, high-carbon steel for necessary hardness and durability. Cuts, shapes and removes metal. Corrosion resistant black finish.

Specifications

Brand Name Klein Tools Item Name Cold Chisel
Type Cold Chisels Tip Size 3/4 in
Overall Length 7-1/2 in Material High Carbon Steel
Finish Corrosion Resistant Black Weight 0.60 lb
Application Cuts, Shapes and Removes Metal UPC 092644661440

Packages

1 - UNIT - 1