Abbotsford
KLN66145

KLEIN TOOLS, INC 66145 Cold Chisel 7/8 in High Carbon Steel 8 in Overall length

Price $29.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66145

Description

Heat-treated, high-carbon steel for necessary hardness and durability. Cuts, shapes, and removes metal. Corrosion resistant black finish.


Blade Width: 7/8-Inch

Overall Length: 8-Inch

Weight: 0.85 pounds

Specifications

Brand Name Klein Tools Item Name Cold Chisel
Type Cold Chisels Tip Size 7/8 in
Tip Type Flat Overall Length 8 in
Material High Carbon Steel Finish Black
Weight 0.85 lb Application For Cutting, Shaping and Removing Metal
UPC 092644661457

Packages

1 - UNIT - 1