Abbotsford
KLN66146

KLEIN TOOLS 66146 Cold Chisel Carbon Steel 8-1/2 in Overall length

Price $37.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66146

Description

Heat-treated, high-carbon steel for necessary hardness and durability. Cuts, shapes and removes metal. Corrosion resistant black finish.


Blade Width: 1-Inch

Corrosion resistant black finish

Overall Length: 8-1/2-Inch

Weight: 1.31 pounds

Specifications

Brand Name Klein Tools Item Name Cold Chisel
Type Cold Chisels Overall Length 8-1/2 in
Face Width 1 in Material Carbon Steel
Finish Corrosion Resistant Black Finish Weight 1.3 lb
Application Cuts, Shapes and Removes Metal UPC 092644661464

Packages

1 - UNIT - 1