Abbotsford
KLN66174

KLEIN TOOLS, INC 66174 Cold Chisel 1/2 in High Carbon Steel 12 in Overall length

Price $19.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66174

Description

Heat-treated, high-carbon steel for necessary hardness and durability. Cuts, shapes and removes metal. Corrosion resistant black finish.


Cold Chisel cuts, shapes, and removes metal

Correctly ground edge and long length work better in hard-to-reach areas

1/2-Inch blade width

Specifications

Brand Name Klein Tools Item Name Cold Chisel
Type Long Tip Size 1/2 in
Tip Type Flat Overall Length 12 in
Material High Carbon Steel Finish Black
Weight 0.4 lb Application Cuts, Shapes and Removes Metal
UPC 092644661747

Packages

1 - UNIT - 1