Abbotsford
MIL48624045

MILWAUKEE ELECTRIC TOOL 48-62-4045 Driver rod ground demolition steel 15-1/2"

Price $112.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-62-4045

Description

Ground rod driver. 1-1/8 inch collared hexagonal shank with notch. Made from forged high grade steel.


1 inch hole and 15-1/2 inch overall length

1-1/8 inch Collared Hex Shank with Notch

Ground Rod Driver

Made from forged high grade steel

Specifications

Brand Name Milwaukee Tool Overall Length 15.5 in
Material Steel Finish Gray
UPC 045242154005

Packages

1 - UNIT - 1