Abbotsford
KLN7WRP16

KLEIN TOOLS, INC 7WRP16 Wire Rope Punch Rubber Handle

Price $192.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:7WRP16

Description

Wire Rope Punch. Used to safely drive out pins and keys in machinery. Long, two-handed rubber handle to lessen shocks from blows. Head attached with wire rope to reduce shock. Urethane ring around head to reduce likelihood of chipping. Heat-treated punch, so it will not shatter.

Specifications

Brand Name Klein Tools Item Name Wire Rope Punch
Type Long, Two Handed Point Diameter 5/8 in
Diameter 5/8 in Length 20 in
Material Rubber Handle Weight 3.2 lb
Application For Safely Driving Out the Pins and Keys in Machinery UPC 092644462801

Packages

1 - UNIT - 1