Abbotsford
KLN7WRP22

KLEIN TOOLS, INC 7WRP22 7/8-Inch Wire Rope Punch

Price $192.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:7WRP22

Description

When safety is a priority, use Klein Tools' Wire Rope Punches to safely drive out pins and keys in machinery. The punch head is attached with wire rope which absorbs the shock from impacts. The long, two-handed rubber handle also helps lessens blow.

Specifications

Brand Name Klein Tools Item Name Rope Punch
Type Wire Rope Punch Point Diameter 7/8 in
Diameter 7/8 in Length 20 in
Weight 4.410 lb UPC 092644462825

Packages

1 - UNIT - 1