×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
KLN4PPL10

KLEIN TOOLS 4PPL10 Pin Punch Steel

Price $18.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:4PPL10

Description

Used for driving out and removing pins and keys. Tough and resilient shaft made from quality tool steel. Heat treated for durability and strength. Soft head for safety; will mushroom, not chip. Knurled handle for gripping easily.

Specifications

Brand Name Klein Tools Item Name Pin Punch
Type Long Style Point Diameter 25/64 in
Diameter 25/64 in Length 2-3/4 in
Material Steel Finish Knurled
Weight 5.6 oz Application For Driving Out and Removing Pins and Keys
UPC 092644468179

Packages

1 - UNIT - 1