Abbotsford
KLN66310

KLEIN TOOLS, INC 66310 Center Punch High Carbon Steel

Price $14.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66310

Description

High-carbon steel for durability. Rugged design for impact strength. Smooth-ground points heat-treated to stay sharp and true longer. Corrosion resistant black finish.


Center Punch with rugged design for impact strength

Smooth, ground points are heat-treated to stay sharp and true longer

High-carbon steel for durability and corrosion-resistant black finish

1/4-Inch diameter shank

4-1/4-Inch overall length

Weight: 0.05 pounds

Specifications

Brand Name Klein Tools Item Name Center Punch
Type Center Punch Point Diameter 1/4 in
Diameter 1/4 in Length 4-1/4 in
Material High Carbon Steel Finish Black Oxide
Weight 0.8 oz UPC 092644663109

Packages

1 - UNIT - 1