Abbotsford
KLN66311

KLEIN TOOLS, INC 66311 Center Punch High Carbon Steel

Price $15.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66311

Description

High-carbon steel for durability. Rugged design for impact strength. Smooth-ground points heat-treated to stay sharp and true longer. Corrosion resistant black finish.


5/16-Inch diameter shank

4-1/2-Inch overall length

Weight: 0.10 pounds

Specifications

Brand Name Klein Tools Item Name Center Punch
Type Center Punch Point Diameter 5/16 in
Diameter 5/16 in Length 4-1/2 in
Material High Carbon Steel Finish Black
Weight 0.1 lb Standards California Proposition 65 Compliant
UPC 092644663116

Packages

1 - UNIT - 1