Abbotsford
KLN66312

KLEIN TOOLS, INC 66312 Center Punch High Carbon Steel

Price $16.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66312

Description

Center punch with 5'' (127 mm) overall length and 3/8'' (10 mm) shank diameter. High-carbon steel for durability. Rugged design for impact strength. Smooth-ground points heat-treated to stay sharp and true longer. Corrosion resistant black finish. Weight (lbs.): .10.

Specifications

Brand Name Klein Tools Item Name Center Punch
Type Center Punches Point Diameter 3/8 in
Diameter 3/8 in Length 5 in
Material High Carbon Steel Finish Black
Weight 0.1 lb Standards California Proposition 65 Compliant
UPC 092644663123

Packages

1 - UNIT - 1