Abbotsford
KLN66313

KLEIN TOOLS, INC 66313 Center Punch High Carbon Steel

Price $18.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66313

Description

High-carbon steel for durability. Rugged design for impact strength. Smooth-ground points heat-treated to stay sharp and true longer. Corrosion resistant black finish.


Smooth-ground points heat-treated to stay sharp and true longer

1/2-Inch shank diameter

6-Inch overall length

Weight: 0.25 lb (0.11 kg)

Specifications

Brand Name Klein Tools Item Name Center Punch
Type Center Punch Point Diameter 1/2 in
Diameter 1/2 in Length 6 in
Material High Carbon Steel Finish Black
Weight 0.25 lb Standards California Proposition 65 Compliant
UPC 092644663130

Packages

1 - UNIT - 1