Abbotsford
KLN66320

KLEIN TOOLS, INC 66320 Pin Punch High Carbon Steel

Price $19.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66320

Description

High-carbon steel for durability. Precision-ground shank. Heat-treated for added strength and hardness at working end. Corrosion resistant black finish.


Pin Punch with corrosion-resistant black finish

Precision-ground shank

Heat-treated for added strength and hardness at the working end

Point Diameter: 1/16-Inch

Overall Length: 4-1/4-Inch

Weight: 0.80 oz (22.7 g)

Specifications

Brand Name Klein Tools Item Name Pin Punch
Type Corrosion-Resistant Point Diameter 1/16 in
Length 4-1/4 in Material High Carbon Steel
Finish Black Baked Weight 0.8 oz
UPC 092644663208

Packages

1 - UNIT - 1