Abbotsford
KLN66322

KLEIN TOOLS, INC 66322 Pin Punch High Carbon Steel

Price $16.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66322

Description

High-carbon steel for durability. Precision-ground shank. Heat-treated for added strength and hardness at working end. Corrosion resistant black finish.

Specifications

Brand Name Klein Tools Item Name Pin Punch
Type Pin Punches Point Diameter 1/8 in
Length 5 in Material High Carbon Steel
Finish Black Weight 0.1 lb
Standards California Proposition 65 Compliant UPC 092644663222

Packages

1 - UNIT - 1