Abbotsford
KLN66324

KLEIN TOOLS, INC 66324 Pin Punch High Carbon Steel

Price $16.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66324

Description

High-carbon steel for durability. Precision-ground shank. Heat-treated for added strength and hardness at working end. Corrosion resistant black finish.


3/16-Inch point diameter

5-1/2-Inch overall length

Specifications

Brand Name Klein Tools Item Name Pin Punch
Type Pin Punch Point Diameter 3/16 in
Length 5-1/2 in Material High Carbon Steel
Finish Black Oxide Weight 1.6 oz
UPC 092644663246

Packages

1 - UNIT - 1