Abbotsford
KLN66325

KLEIN TOOLS 66325 Pin Punch High Carbon Steel

Price $18.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66325

Description

High-carbon steel for durability. Precision-ground shank. Heat-treated for added strength and hardness at working end. Corrosion resistant black finish.


Point Diameter: 1/4-Inch

Overall Length: 7-Inch

Weight: 0.20 lb (0.09 kg)

Weight: 0.20 lb (0.09 kg)

Specifications

Brand Name Klein Tools Item Name Pin Punch
Type Pin Punch Point Diameter 1/4 in
Length 7 in Material High Carbon Steel
Finish Black Weight 0.2 lb
Standards California Proposition 65 Compliant UPC 092644663253

Packages

1 - UNIT - 1