Abbotsford
KLN66340

KLEIN TOOLS, INC 66340 Drift punch high-carbon steel 1/8x4-1/4x8"

Price $23.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66340

Description

High-carbon steel for durability. Rugged design for impact strength. Strong, heat-treated points are smooth and correctly tapered. Corrosion resistant black finish.


Drift Punch made of high-carbon steel for durability

Rugged design for impact strength

1/8-Inch point diameter and 4-1/4-Inch taper

Strong, heat treated points are smooth and precision tapered

Lifetime warranty on material defects and workmanship for the normal life of the product

Specifications

Brand Name Klein Tools Item Name Drift Punch
Type Drift Punches Point Diameter 1/8 in
Length 8 in Material High Carbon Steel
Finish Black Weight 0.200 lb
Standards California Proposition 65 Warning UPC 092644663406

Packages

1 - UNIT - 1