Abbotsford
KLN66342

KLEIN TOOLS 66342 Drift Punch High Carbon Steel

Price $26.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66342

Description

High-carbon steel for durability. Rugged design for impact strength. Strong, heat-treated points are smooth and correctly tapered. Corrosion resistant black finish.


Rugged design for impact strength and corrosion-resistant black finish

5-Inch taper

Strong, heat-treated points are smooth and correctly tapered

Specifications

Brand Name Klein Tools Item Name Drift Punch
Type Drift Punch Point Diameter 3/16 in
Length 9 in Material High Carbon Steel
Finish Black Weight 0.35 lb
Standards California Proposition 65 Compliant UPC 092644663420

Packages

1 - UNIT - 1