Abbotsford
KLN66343

KLEIN TOOLS, INC 66343 Drift Punch High Carbon Steel

Price $32.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66343

Description

High-carbon steel for durability. Rugged design for impact strength. Strong, heat-treated points are smooth and correctly tapered. Corrosion resistant black finish.


1/4-Inch point diameter

5-1/2-Inch taper

Specifications

Brand Name Klein Tools Item Name Drift Punch
Type Tapered Point Diameter 1/4 in
Length 11 in Material High Carbon Steel
Finish Black Weight 0.75 lb
UPC 092644663437

Packages

1 - UNIT - 1