Abbotsford
KLN66344

KLEIN TOOLS, INC 66344 Drift Punch High Carbon Steel

Price $30.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66344

Description

High-carbon steel for durability. Rugged design for impact strength. Strong, heat-treated points are smooth and correctly tapered. Corrosion resistant black finish.


0.313-Inch (7.9 mm) point diameter

Specifications

Brand Name Klein Tools Item Name Drift Punch
Type Tapered Point Diameter 5/16 in
Length 11 in Material High Carbon Steel
Finish Black Weight 0.75 lb
UPC 092644663444

Packages

1 - UNIT - 1