Abbotsford
KLN86528

KLEIN TOOLS, INC 86528 Snap Lock Punch

Price $63.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:86528

Description

Use the Snap Lock Punch tool to make 3/8-Inch (1 cm) wide impressions on metal edges to join pieces of sheet metal, duct or pipe. The compound-leverage mechanism provides greater control and easy operation. This cutting and notching tool has comfortable, contoured grips covering hardened steel handles and features a convenient self-opening tool latch. The all-steel construction and nickel-chrome plated hardware provides long life and durability.


Drop-forged steel jaw easily punches 3/8-Inch (1 cm) wide impressions on metal edges to easily join pieces of sheet metal, duct or pipe

Compound-leverage mechanism for greater control and easy operation

For use on sheet metal and vinyl and aluminum siding

Specifications

Brand Name Klein Tools Item Name Snap Lock Punch
Type Snap Lock Length 8.4 in
Material Steel Finish Blue/Gray
Weight 1 lb Application Aluminum Siding,Sheet Metal,Vinyl Siding
UPC 092644690891

Packages

1 - UNIT - 1